
Outdoor Double-headed LED Modern Up Down Porch Lights, Bronze Waterproof Cylinder Wall Sconce
Mfr # MG02WC00100200
Zoro # G615622441
product price:Â $37.85
/eaKey Features
Max. Wattage
18 W
Length
11.6 in
Width
4.96 in
Color Temp.
3000K
Lumens
2000 lm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MG02WC00100200
Zoro #
G615622441
UPC #
822985532358
Country of Origin
China
Dimensions
Length
11.6 in
Width
4.96 in
Height
6.6 in
Details
Max. Wattage
18 W
Item
Sconce
Color Temp.
3000K
Lumens
2000 lm
CRI
Ra80
Housing Material
Metal
Standards
ETL
Fixture Housing Color
Bronze
Damp/Wet Rating
Wet
For Use With
Courtyard, Doorway, Parkade
Shape
Cylindrical
Description
LED wall cylinder lights provide a quick and easy solution for home outdoor,garden, porch,garage,warehouse and industrial.The ability to withstand rain, snow and other harsh weather conditions makes them suitable for all outdoor environments.with a dependable design that will have long service life.Brightness:2000LM
- With a integrated LED lighting, you can pick the ideal light for your outdoor space at any time
- Install outdoor wall lights in your garden, garage, or porch to enhance visual appeal while providing lighting, ensuring that your home glows in any weather
- The ability to withstand rain, snow and other harsh weather conditions makes them suitable for all outdoor environments
- With a CRI of 80,making your porch look vibrant and natural at night. This high color fidelity enhances visual appeal and helps protect your eyes
- Wattage:18W Brightness:2000LM color temperature:3000K
Restrictions
This item has been restricted from sale in the following states:
AK, CA, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.