Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Energizer 100-Watt Ultracompact Power Inverter EN100

100-Watt Ultracompact Power Inverter (Discontinued)

  • Mfr # EN100
  • Zoro # G000690567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN100
Zoro #
G000690567
UPC #
841915000446
Country of Origin
China

Dimensions

Length
1.5 in
Width
5.5 in

Details

Includes
Power Inverter, Manual
Color
Black

Description

The Energizer 100 Watt Ultracompact Power Inverter easily taps your car's 12-volt battery and turns it into household AC power. It's easy to use—just plug into your car's 12-volt accessory port/cigarette lighter. You can easily adjust the angle with its pivoting head for a more comfortable position. You can power a laptop or small electrical device or you can use the dual USB charging port that shares 2.1 amps.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.