This item is Discontinued.

Energizer 2025 Lithium Coin Battery, 3 V ECR2025BP

2025 Lithium Coin Battery, 3 V (Discontinued)

  • Mfr # ECR2025BP
  • Zoro # G002690664
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECR2025BP
Zoro #
G002690664
UPC #
39800088628
Country of Origin
Japan

Dimensions

Battery Size
CR2025
Size
2025

Details

Voltage - Batteries
3 V
Material
Silver-Oxide Zinc
Battery Type
Lithium Coin
Voltage
3 V
Weight
0.008 lbs
Item
Batteries

Description

Don’t let their small size fool you. Energizer® 1632 Lithium Coin 3-Volt Battery delivers big time on long-lasting, dependable power for your coin-battery-operated items. From heart rate or glucose monitors, to remotes, keyless entry systems, key fobs, watches, toys and games, and even more specialized devices, they are compatible with the devices that fit your life, so you can keep going. These reliable and durable Energizer® Coin Lithium Batteries are able to withstand a wide range of temperatures (from -22° to 140°F) and can hold power in storage for up to eight years, giving you coin battery power you can depend on. With zero mercury and child-resistant safety packaging to keep your little one safe, it’s easy to see why Energizer® Lithium Coin Batteries are the right choice for your specialty devices.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.