2032 Lithium Coin Battery, 4 Pack - For Multipurpose - CR2032 - 4 / Pack
- Mfr # 2032BP-4
- Zoro # G606435531
product price:
$
13.39
/ea
Key Features
Battery Size
CR2032
Battery Chemistry
Lithium (Li)
Voltage - Batteries
3V
Application
Multipurpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2032BP-4
- Zoro #
- G606435531
- UPC #
- 39800117274
- Country of Origin
- China
Dimensions
- Battery Size
- CR2032
Details
- Item
- Watch/Electronic Battery
- Battery Chemistry
- Lithium (Li)
- Voltage - Batteries
- 3V
- Application
- Multipurpose
Description
Energizer 2032 lithium coin battery provides reliable power and holds power for 8 years in storage. Replacement for 5004LC, BR2032, DL2032, ECR2032, ST-T15.
- • Used in heart-rate monitors, keyless entry, glucose monitors, toys & games
- • Lithium Coin, 3 volts, 4 pack
- • Performs in extreme temperatures (-22 to 140 F)
- • Child Resistant Packaging
- • Cell size: 2032
- • IEC: CR2032
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.