Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Energizer Alkaline Battery, 27A 12 1 PK A27BP

Alkaline Battery, 27A 12 1 PK (Discontinued)

  • Mfr # A27BP
  • Zoro # G204099807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A27BP
Zoro #
G204099807
UPC #
-
Country of Origin
China

Dimensions

Battery Size
27A
Height
1.1
Width
0.3
Diameter
0.3
Length
1.1

Details

Standard Battery Pack Size
1
Battery Chemistry
Alkaline
Voltage - Batteries
12
Capacity - Batteries
18

Description

Energizer A27BP 12V Alkaline Battery 27A, A27, B-1, CA22, EL-812, EL812, G27A, GP27A, L828, MN27, R27A
This popular A27BP, or L828, battery is commonly used to power remote controls (such as remote car alarm controls and burglar alarm remote controls), as well as cigarette lighters.
Energizer A27BP 12V Alkaline Battery Specifications:
Type: Alkaline
Voltage: 12V
Battery Size: 27A
Length: 28 mm
Diameter: 7.7 mm
Terminals: Flat Terminals
Energizer batteries are best suited when you need reliable, long lasting life from your everyday devices like:
Car Alarms
Key Fobs
Burglar Alarm Remote Controls
Cigarette Lighters
Electronic Door Locks
Garage Door Openers
Energizer A27BP 12V Alkaline Battery also known as: 27A, A27, B-1, CA22, EL-812, EL812, G27A, GP27A, L828, MN27, R27A


Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.