Alkaline Battery, 9V DC 12 PK

  • Mfr # EN22

  • Zoro # G202690549


product price:  $32.15
/pk 12, $2.68/ea

Key Features

Standard Battery Pack Size
12
Battery Chemistry
Alkaline
Voltage - Batteries
9 V
Size
9V
Weight
1.26 lbs
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EN22
Zoro #
G202690549
UPC #
39800019127
Country of Origin
Malaysia

Dimensions

Size
9V
Height
2 in
Length
1 in
Depth
0.7 in
Width
1 in

Details

Item
Battery
Standard Battery Pack Size
12
Battery Chemistry
Alkaline
Voltage - Batteries
9 V
Weight
1.26 lbs
Shelf Life
5 Year
Application
Smoke Detector, Stud Finder, Gas Detector
Recycled
No

Description

Power your industrial and professional devices with Energizer Industrial 9V Alkaline Batteries. Whatever the job, their proven performance keeps everyday devices working at construction sites, facility maintenance, repair services, medical centers, business offices, classrooms, and more. And because your tools of the trade are an investment worth protecting, these industrial 9V batteries are made to last, not to leak. They also hold their power with up to five years of shelf life, so go ahead and stock up. Take all of that into consideration and you've made a pretty powerful case for this battery. So, for the precision devices and everyday equipment of your work site, depend on the power and protection of Energizer Industrial 9V Alkaline Batteries.


  • • 1-pack of Energizer 9V Energizer Industrial Alkaline Batteries keeps plenty of power at hand
  • • Keep work site devices going in the field, the office, the classroom, and anywhere else you need dependable alkaline battery power
  • • Protect everyday devices and workday equipment with industrial 9V batteries made to last, not leak
  • • Power up your devices with 9V batteries that hold power for up to 5 years in storage
  • • Keep work devices and workdays running smoothly with reliable, long-lasting batteries for CO detectors, smoke detectors, stud finders, and more

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.