
Alkaline Manganese Dioxide Battery, D 1.5 V 12 PK
Mfr # EN95
Zoro # G902690634
product price: $23.15
/pk 12, $1.93/eaKey Features
Standard Battery Pack Size
12
Battery Chemistry
Alkaline Manganese Dioxide
Voltage - Batteries
1.5 V
Battery Size
D
Battery Type
Alkaline
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EN95
Zoro #
G902690634
UPC #
39800019226
Country of Origin
United States
Dimensions
Battery Size
D
Size
D
Depth
1.4 in
Height
2.4 in
Width
1.4 in
Details
Item
Battery
Standard Battery Pack Size
12
Battery Chemistry
Alkaline Manganese Dioxide
Voltage - Batteries
1.5 V
Battery Type
Alkaline
Weight
4 lbs
Shelf Life
10 Year
Application
Classroom, Construction, Electronics, Repair, Facility Maintenance, Office, Medical Center
Recycled
No
Description
Energizer® Industrial Alkaline D Battery offers an economical, high rate source of portable power for today's devices that require heavy current or continuous use. Each battery provides four to nine times more energy than similar-sized carbon zinc batteries. More economical than Carbon Zinc in terms of cost per hour of use on high current drains.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.