Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Charger, AA, AAA Battery, Nickel-Metal Hydride Battery, 4 -Battery, Fold-Out Plug, Silver

  • Mfr # CHVCWB-2

  • Zoro # G716507425


product price: $31.85
/ea

Key Features

Voltage
120 V
Includes
Basic Charger for NiMH Rechargeable AA and AAA Batteries 2 x 1300 mAh 1.2V AA Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHVCWB-2
Zoro #
G716507425
UPC #
39800074010
Country of Origin
United States

Details

Voltage
120 V
Includes
Basic Charger for NiMH Rechargeable AA and AAA Batteries 2 x 1300 mAh 1.2V AA Batteries

Description

CHARGER BATT NIMH 2/4 AA/AAA Charges 2 or 4 AA and/or AAA NiMH batteries at a time. Two green LED's indicate when batteries are charging. Reverse polarity protection prevents damage from incorrectly installed batteries. Charges NiMH batteries in 8 to 16 hrs, depending on type and number. Batteries must be charged in pairs. No shut-off mechanism, typical weight 5.9 oz. Fold-out plug. 120 V, 60 Hz. 57 mm W x 70 mm L x 132 mm H.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.