Shop All Handheld Flashlights
Energizer
Black No Led AA, 400 lm
Mfr # EPMZH21E
Zoro # G1453459
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 400 lm
- Number of Batteries 2
- Flashlight Battery Size AA
- Flashlight Battery Type Alkaline
- Body Color Silver
Product Information
- Brand Energizer
- MFR # EPMZH21E
- Zoro # G1453459
- UPC # 039800129321
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AA |
Length | 6.5 in |
Body Dia. | 1.25 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | AA |
Overall Length | 6 1/2 in |
Body Diameter | 1 1/4 in |
Manufacturer Warranty Length | Limited Lifetime |
Details
Description
Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Flood, Body Color Silver, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 115 m, Maximum Brightness 400 lm, Run Time at Maximum Brightness 4 hr, Weight with Batteries 5.5 oz, Includes Charger No, Beam Color White, Beam Focus Adjustable, Includes Secondary Light No, Drop Rating 1 m, Intrinsically Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Norman Lamps 200ps30/cl-250v replacement light bulb lamp (200PS30/CL-250V NORMAN LAMPS)
- ILC Replacement For LIGHT BULB LAMP, F42T12DSGN50HO (F42T12/DSGN50/HO)
- ILC Replacement for Satco H38av-100dx replacement light bulb lamp (H38AV-100DX SATCO)
- TCP Elite LED, 7W MR16 27K GU10 NFL (LED7MR16GU1027KNFL)
- ENERGIZER Black No Led Industrial Handheld Flashlight, AA, 300 lm (TUF2AAPE)
- ENERGIZER Orange No Led Industrial Handheld Flashlight, AA, 40 lm (ENISHH21E)
- ENERGIZER Black No AA (ENPMHT61)
- ENERGIZER Flashlight Led Gray 130L (ENPMHH11E)
- ENERGIZER Black No 300 lm lm (HCSW21E)
- ENERGIZER Led Flashlight Recharge (RCL1FN2WR)
- KOEHLER BRIGHTSTAR Orange No Led Industrial Handheld Flashlight, 50 lm (15460)
- Energizer Handheld Flashlights