Shop All Coin & Button Batteries
Energizer
Coin Cell, 1616, 3V
Mfr # ECR1616BP
Zoro # G0460069
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size 1616
- Battery Chemistry Lithium
- Voltage - Batteries 3V DC
- Diameter 0.624 in
- Shelf Life 8 yr
Product Information
- Brand Energizer
- MFR # ECR1616BP
- Zoro # G0460069
- UPC # 012800206285
- Country of Origin Japan
- Category Coin & Button Batteries
Dimensions
Battery Size | 1616 |
Diameter | 0.624 in |
Depth | 0.059 in |
Details
Description
Coin Cell Battery, Battery Size 1616, Battery Chemistry Lithium, Voltage - Batteries 3V DC, Standard Battery Pack Size 1, Capacity - Batteries 60 mAh, Battery Cross-Reference 280-209, CR1616, DL1616, ECR1616, KECR1616-1, YA, Drain Type - Battery High Drain, Diameter 0.624 in, Depth 0.059 in, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. -22 Degrees F, Standards ANSI, Color Code No Code
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5 CORE 5 Core Speaker Stands Tripod Tall DJ Studio Monitor stands 72" Pole Mount Sky Blue with Bag (SS HD 1 PK SKY BLU BAG)
- KOLE IMPORTS Kole Imports HX190-12 3.2 iPhone USB Charge & Sync Cable - Pack of 12 (HX190-12)
- ZIOTEK INC VGA Cable Ext. Hd15 Male to Female Mld 10ft (121 2210)
- CHIEF MANUFACTURING Thin Swing Arm-Large (TS525TU)
- ENERGIZER Coin Cell, 2032, 3V (ECR2032BP)
- ENERGIZER Coin Cell, 2450, 3V (ECR2450BP)
- ENERGIZER Coin Cell, 389, 1.5V (389BPZ)
- ENERGIZER Lithium Cell Battery, 1CR2, 3V, PK2 (EL1CR2BP2)
- ENERGIZER Coin Cell Battery, 100 mAh Cap, 3V DC, PK5 (ECRN2016)
- ENERGIZER Coin Cell, 2016, 3V (ECR2016BP)
- DURACELL Lithium Coin Batteries, 2430 (DL2430BPK)
- Energizer Coin & Button Batteries