Energizer
Coin Cell Battery, 2032, Lithium, 3V, Pack of 4
Mfr # 2032BP-4
Zoro # G0460330
original price:
$6.39
21% off
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size 2032
- Battery Chemistry Lithium
- Voltage - Batteries 3V DC
- Diameter 0.782 in
- Depth 0.12 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Battery, Alkaline, A23, 12V, PK2 A23BPZ-2
- ENERGIZER Lithium Cell Battery, 1CR2, 3V, PK2 EL1CR2BP2
- ENERGIZER Coin Cell Battery, 100 mAh Cap, 3V DC, PK5 ECRN2016
- ENERGIZER Button Cell Batery, 1.55V, PK5 357-303TZ
- ENERGIZER Battery Wtch/Elc2032 2Pk 2032BP-2N
- ENERGIZER Coin Cell, 1632, 3V ECR1632BP
- ENERGIZER Energizer - Eveready 379 Watch & Calculator Battery 379BPZ 3536802
- ENERGIZER 3V Lithium Button Cell BATTERY Retail Pack - Single ECR1220BP
- ENERGIZER Battery, 1.5V, 377 EVE377BPZ2CT
- PANASONIC Coin Cell Battery CR3032 3V Lithium Replaces DL3032 BR3032 CR3032
- PANASONIC Panasonic LITH-55 3V & 290 mAh Replacement Lithium Battery for CR2050; Interstate - WAC0004 LITH-55
- Energizer Coin & Button Batteries