Shop All Coin & Button Batteries
Energizer
Coin Cell, 392, 1.5V
Mfr # 392BPZ
Zoro # G0460190
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size 392
- Battery Chemistry Silver Oxide
- Voltage - Batteries 1.5V DC
- Diameter 0.304 in
- Voltage 1.5
Product Information
- Brand Energizer
- MFR # 392BPZ
- Zoro # G0460190
- UPC # 039800110855
- Country of Origin United States
- Category Coin & Button Batteries
Dimensions
Battery Size | 392 |
Diameter | 0.304 in |
Depth | 0.135 in |
Details
Description
Button Cell Battery, Battery Size 392, Battery Chemistry Silver Oxide, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 1, Capacity - Batteries 44 mAh, Battery Cross-Reference 280-13, 384, 392, AG3, D384, D392, K, LR41, MS312, SB-B1, SP384, SP392, SR41, SR41SW, SR41W, SR736PW, V392, Drain Type - Battery High Drain, Diameter 0.304 in, Depth 0.135 in, Standards ANSI, Color Code No Code
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Motorola Apx4000 (APX4000 MOTOROLA)
- 5 CORE 5 Core Megaphone 100W Power - PA Bullhorn Loudspeaker 2000 Yards Range - w Siren - Recording - USB (4501 USB)
- MOTOROLA Two Way Radio, VHF, 5 Watts, 10 Channels (RDV5100)
- WEBOOST Replacement for Weboost 970019 (970019 WEBOOST)
- ENERGIZER Coin Cell, 2016, 3V (ECR2016BP)
- ENERGIZER Coin Cell, 1632, 3V (ECR1632BP)
- ENERGIZER Coin Cell, 2430, 3V (ECR2430BP)
- ENERGIZER Coin Cell, 377, 1.5V (377BPZ)
- ENERGIZER Coin Cell Battery, 100 mAh Cap, 3V DC, PK5 (ECRN2016)
- ENERGIZER Coin Cell, 2025, 3V, PK2 (2025BP-2N)
- EXELL BATTERY A1PX PX1A A1PX 1100A PC1A 1A EPX1 1.5V Alkaline Battery (A1PX)
- Energizer Coin & Button Batteries