This item is Discontinued.

Energizer Coin Cell Battery, 357/303, 1.5V 357-303TZ

Coin Cell Battery, 357/303, 1.5V (Discontinued)

  • Mfr # 357-303TZ
  • Zoro # G0460306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
357-303TZ
Zoro #
G0460306
UPC #
039800111005
Country of Origin
United States

Dimensions

Battery Size
303/357
Diameter
0.45 in
Depth
0.205 in

Details

Item
Button Cell Battery
Capacity - Batteries
150 mAh
Battery Chemistry
Silver Oxide
Voltage - Batteries
1.5V DC
Shelf Life
5 yr
Battery Cross-Reference
03, 303, 357, 76, A, D357, EPX76, G13, GS13, J, MS76, S76, SB-B9, SG13, SP76, SR1154PW, SR44, SR44P, SR44SW, SR44W, V357
Battery Type
Silver Oxide
Voltage
1.5
Standard Battery Pack Size
1
Standards
ANSI
Drain Type - Battery
Low Drain
Color Code
No Code

Description

Button Cell Battery, Battery Size 303/357, Battery Chemistry Silver Oxide, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 1, Capacity - Batteries 150 mAh, Battery Cross-Reference 03, 303, 357, 76, A, D357, EPX76, G13, GS13, J, MS76, S76, SB-B9, SG13, SP76, SR1154PW, SR44, SR44P, SR44SW, SR44W, V357, Drain Type - Battery Low Drain, Diameter 0.45 in, Depth 0.205 in, Standards ANSI, Color Code No Code

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.