This item is Discontinued.

Energizer Energizer - Eveready 2 Pack 9 Volt Energizer Max Alkaline Batteries  522BP-2 39800036780

Energizer - Eveready 2 Pack 9 Volt Energizer Max Alkaline Batteries 522BP-2 (Discontinued)

  • Mfr # 39800036780
  • Zoro # G304137089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39800036780
Zoro #
G304137089
UPC #
39800036780
Country of Origin
United States

Details

Standard Battery Pack Size
1

Description

  • Our best, longest lasting power source
  • Best low temperature characteristics
  • Heavy drain with frequent use
  • Calculators, cameras/photoflash, portable tape recorders, flashlights and lanterns, movie cameras, portable television sets, electronic games, radios, motor toys
  • No added mercury
  • 9 volt battery
  • 2 per card
  • Length: 0.7
  • Width: 4.3
  • Height: 3.7
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.