This item is Discontinued.

Energizer Energizer Max AAA Alkaline Battery, 1.5V DC, 16 Pack E92LP-16

Energizer Max AAA Alkaline Battery, 1.5V DC, 16 Pack (Discontinued)

  • Mfr # E92LP-16
  • Zoro # G4552012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E92LP-16
Zoro #
G4552012
UPC #
039800108111
Country of Origin
United States

Dimensions

Battery Size
AAA
Diameter
0.4 in
Standard Battery Size
AAA
Height
1.7 in
Overall Height
1.7 in

Details

Item
Battery
Standard Battery Pack Size
16
Battery Chemistry
Alkaline
Voltage - Batteries
1.5V DC
Shelf Life
10 yr
Voltage
1.5V DC
Standard Battery Series
Energizer Max
Standard Battery Type
Standard Battery
Standards
ANSI
Max. Operating Temp.
130 Degrees F
Battery Type
Alkaline
Min. Operating Temp.
0 Degrees F
Battery Performance
Premium
Capacity - Batteries
1,200 mAh
Battery Capacity
1,200 mAh

Description

Battery, AAA, Premium, Capacity - Batteries 1,200 mAh, Standard Battery Series Max, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 16, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. 0 Degrees F, Shelf Life 10 yr, Standards ANSI, Diameter 0.4 in, Height 1.7 in, Overall Height 1.7 in, Package Quantity 16

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.