Flashlight

  • Mfr # ENPMHR27
  • Zoro # G222937495
product price: 
$
63.99
/ea

Key Features

Maximum Beam Distance
426.5 ft
IP Rating
IPX4
Body Material
Aluminum
Switch Type
Push Button
Beam Focus
Adjustable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ENPMHR27
Zoro #
G222937495
UPC #
039800145970
Country of Origin
Thailand

Dimensions

Battery Size
26650
Overall Length
12 in
Wire Rope Length
12 in
Length
12 in

Details

Maximum Beam Distance
426.5 ft
IP Rating
IPX4
Body Material
Aluminum
Switch Type
Push Button
Beam Focus
Adjustable
Number of Light Output Modes
3
Number of Batteries
2
Run Time at Maximum Brightness
3.25 hr
Beam Color
White
Intrinsically Safe
No
Special Operating Modes
Strobe
Switch Location
Body
Series
10000XT-R
Light Output Modes
Boost
Item
Flashlight
Rechargeable
Yes
Includes
(2) Lithium-Ion Battery, Tactical Form Factor, Textured Body
Includes Secondary Light
No
Charger Style Included
USB Type-C Cord
Drop Rating
1 m
Maximum Brightness
3,600 lm
Beam Pattern
Flood, Spot
Body Color
Black
Special Features
Anti-Roll Design, Battery Indicator Light, Charging Indicator Light, Dimming, Shatter Resistant Lens, Switch Lockout, USB Charging Port

Description

Flashlight, Battery Chemistry Lithium Ion, Battery Size 26650, Includes Batteries Yes, Number of Batteries 2, Rechargeable Yes, Beam Pattern Flood, Spot, Body Color Black, Body Material Aluminum, Number of Light Output Modes 3, Maximum Beam Distance 426.5 ft, Maximum Brightness 3,600 lm, Run Time at Maximum Brightness 3.25 hr, Charger Style Included USB Type-C Cord, Includes Charger Yes, Beam Color White, Beam Focus Adjustable, Includes Secondary Light No, Drop Rating 1 m

Restrictions

Hazardous material

Ratings & reviews