Flashlight

  • Mfr # ENPMHSLP
  • Zoro # G222937020
product price: 
$
37.15
/ea

Key Features

Charger Style Included
USB Type-C Cord
Number of Batteries
1
IP Rating
IPX4
Includes Secondary Light
No
Light Output Modes
Boost
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ENPMHSLP
Zoro #
G222937020
UPC #
039800147707
Country of Origin
Thailand

Dimensions

Overall Length
5 1/2 in
Wire Rope Length
5 1/2 in
Length
5 1/2 in

Details

Charger Style Included
USB Type-C Cord
Number of Batteries
1
IP Rating
IPX4
Includes Secondary Light
No
Light Output Modes
Boost
Body Color
Black
Run Time at Maximum Brightness
2.5 hr
Includes
(1) Lithium-Ion Battery, Clip, Flat Form Factor, Sleek Body
Beam Pattern
Flood, Spot
Body Material
Aluminum
Rechargeable
Yes
Drop Rating
1 m
Number of Light Output Modes
3
Maximum Brightness
700 lm
Beam Focus
Adjustable
Beam Color
White
Series
1200SL-R
Intrinsically Safe
No
Mount Type
Clip, Magnet
Maximum Beam Distance
100 m
Switch Location
Body
Special Operating Modes
Strobe
Special Features
Anti-Roll Design, Charging Indicator Light, Shatter Resistant Lens
Switch Type
Push Button
Item
Flashlight

Description

Flashlight, Battery Chemistry Lithium Ion, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Flood, Spot, Body Color Black, Body Material Aluminum, Number of Light Output Modes 3, Maximum Beam Distance 100 m, Maximum Brightness 700 lm, Run Time at Maximum Brightness 2.5 hr, Charger Style Included USB Type-C Cord, Includes Charger Yes, Beam Color White, Beam Focus Adjustable, Includes Secondary Light No, Drop Rating 1 m, Hazardous Location Specification Not Applicable

Restrictions

Hazardous material

Ratings & reviews