Shop ENERGIZER

Flashlight

  • Mfr # ENPMHTL8
  • Zoro # G123938065

product price: 
$
36.29
/ea

Key Features

Battery Size
18650
Charger Style Included
USB Type-C Cord
Body Color
Black
Maximum Beam Distance
150 m
Drop Rating
1 m
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ENPMHTL8
Zoro #
G123938065
UPC #
039800149916
Country of Origin
Thailand
Charger Style Included
USB Type-C Cord
Body Color
Black
Maximum Beam Distance
150 m
Drop Rating
1 m
Includes
(1) Lithium-Ion Battery, Clip, Tactical Form Factor, Textured Body
Body Material
Aluminum
Intrinsically Safe
No
Beam Pattern
Flood, Spot
Item
Flashlight
Run Time at Maximum Brightness
3.5 hr
Beam Focus
Adjustable
IP Rating
IPX4
Mount Type
Clip
Switch Location
Tail
Special Operating Modes
Strobe
Series
3000XT-R
Maximum Brightness
1,100 lm
Includes Secondary Light
No
Number of Light Output Modes
3
Light Output Modes
Boost
Switch Type
Push Button
Rechargeable
Yes
Beam Color
White
Special Features
Anti-Roll Design, Charging Indicator Light, Shatter Resistant Lens
Number of Batteries
1

Dimensions

Battery Size
18650
Overall Length
4 3/4 in
Wire Rope Length
4 3/4 in
Length
4 3/4 in

Description

Flashlight, Battery Chemistry Lithium Ion, Battery Size 18650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Flood, Spot, Body Color Black, Body Material Aluminum, Number of Light Output Modes 3, Maximum Beam Distance 150 m, Maximum Brightness 1,100 lm, Run Time at Maximum Brightness 3.5 hr, Charger Style Included USB Type-C Cord, Includes Charger Yes, Beam Color White, Beam Focus Adjustable, Includes Secondary Light No, Drop Rating 1 m

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.