This item is Discontinued.

Energizer General Purpose Lantern, LED, Red FL452WRBP

General Purpose Lantern, LED, Red (Discontinued)

  • Mfr # FL452WRBP
  • Zoro # G3050835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FL452WRBP
Zoro #
G3050835
UPC #
039800018496
Country of Origin
China

Dimensions

Flashlight Battery Size
D
Length
7.63 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
D

Details

Flashlight Grade
General Purpose
Lumens Range
100 to 249
Flashlight Body Material
Plastic
Flashlight Battery Type
Alkaline
Rechargeable
No
Run Time on High Setting
400 hr
Body Color
Red
Maximum Lumens Output
200
Water Penetration Rating
IPx4
Lumens
200
Battery Burn Time
400 hr
Item
Lantern
Flashlight Grouping Type
Lantern
Number of Batteries
4
Special Light Output Mode
No Special Light Output
Safety Rated
Not Safety Rated
Switch Type
Slide
Batteries Included
Yes
Lamp Type
Led
Lens Material
Plastic
Weight with Batteries
2.7 lb
Replacement Lamp
None
Flashlight Beam Type
Fixed
Lamp Life
100,000 hr
Light Output Modes
High / Low
Body Material
Plastic

Description

Lantern, Battery Size D, Number of Batteries 4, Rechargeable No, Body Color Red, Body Material Plastic, Switch Type Slide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.