Shop ENERGIZER

Headlamp

  • Mfr # ENY38A42P
  • Zoro # G822937451

product price: 
$
50.55
/ea

Key Features

IP Rating
IP67
Battery Chemistry
Alkaline, Lithium Ion
Maximum Beam Distance
100 m
Mount Type
Head Strap
Maximum Brightness
650 lm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ENY38A42P
Zoro #
G822937451
UPC #
039800143228
Country of Origin
China

Dimensions

Battery Size
18650

Details

IP Rating
IP67
Battery Chemistry
Alkaline, Lithium Ion
Maximum Beam Distance
100 m
Mount Type
Head Strap
Maximum Brightness
650 lm
Includes Secondary Light
No
Beam Color
Green, Red, White
Drop Rating
2 m
Series
Pro Series
Body Material
Polymer
Run Time at Maximum Brightness
6 hr
Includes
USB Cord
Number of Light Output Modes
3
Intrinsically Safe
No
Charger Style Included
USB Type-C Cord
Beam Pattern
Flood
Body Color
Gray
Weight with Batteries
0.7 lb
Special Operating Modes
Flashing
Number of Batteries
4
Beam Focus
Fixed
Item
Headlamp
Standards
ANSI/NEMA FL 1
Head Adjustability
Pivoted
Special Features
Charging Indicator Light, Dimming, High CRI, Shatter Resistant Lens
Head Strap Style
Around the Head
Rechargeable
Yes
Switch Type
Push Button

Description

Headlamp, Battery Chemistry Alkaline, Lithium Ion, Includes Batteries Yes, Battery Size 18650, Number of Batteries 4, Includes Charger Yes, Beam Pattern Flood, Body Color Gray, Body Material Polymer, Number of Light Output Modes 3, Maximum Beam Distance 100 m, Maximum Brightness 650 lm, Run Time at Maximum Brightness 6 hr, Series Pro Series, Weight with Batteries 0.7 lb, Charger Style Included USB Type-C Cord, Battery Location Back, Rechargeable Yes, Beam Focus Fixed, Includes Secondary Light No

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.