Shop ENERGIZER

Headlamp

  • Mfr # ENYDAA2L
  • Zoro # G522937386

product price: 
$
41.19
/ea

Key Features

Charger Style Included
USB Type-C Cord
Mount Type
Head Strap, Magnet
Number of Light Output Modes
3
Beam Pattern
Flood
IP Rating
IP67
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ENYDAA2L
Zoro #
G522937386
UPC #
039800146007
Country of Origin
Thailand
Charger Style Included
USB Type-C Cord
Mount Type
Head Strap, Magnet
Number of Light Output Modes
3
Beam Pattern
Flood
IP Rating
IP67
Rechargeable
Yes
Switch Type
Push Button
Weight with Batteries
0.6 lb
Special Features
Battery Indicator Light, Charging Indicator Light, Shatter Resistant Lens
Maximum Brightness
1,150 lm
Includes
USB Cord
Beam Color
Green, Red, White
Run Time at Maximum Brightness
2.5 hr
Item
Headlamp
Series
2000XT-H
Intrinsically Safe
No
Light Output Modes
Boost
Battery Chemistry
Lithium, Lithium Ion
Number of Batteries
1
Beam Focus
Fixed
Body Material
Aluminum
Standards
ANSI/NEMA FL 1
Drop Rating
1 m
Head Strap Style
Over the Head
Resistance Properties
Dustproof, Waterproof
Includes Secondary Light
No
Maximum Beam Distance
125 m
Body Color
Black

Dimensions

Battery Size
CR123

Description

Headlamp, Battery Chemistry Lithium, Lithium Ion, Includes Batteries Yes, Battery Size CR123, Number of Batteries 1, Includes Charger Yes, Beam Pattern Flood, Body Color Black, Body Material Aluminum, Number of Light Output Modes 3, Maximum Beam Distance 125 m, Maximum Brightness 1,150 lm, Run Time at Maximum Brightness 2.5 hr, Series 2000XT-H, Weight with Batteries 0.6 lb, Charger Style Included USB Type-C Cord, Battery Location Front, Rechargeable Yes, Beam Focus Fixed

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.