Shop All Disposable Standard Batteries
Energizer
Industrial Lithium AAA Battery, 1.5 V, 4PK
Mfr # LN92PK
Zoro # G309151271
product price: $16.59
/pk 4, $4.15/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standard Battery Size AAA
- Voltage 1.5 V
- Battery Type Lithium
- Battery Size AAA
- Application Automatic Paper Towel Dispensers; Flashlights; Hard Hat Lights; Pulse Oximeters; Remotes; Small Electrical Equipment
Product Information
- Brand Energizer
- MFR # LN92PK
- Zoro # G309151271
- UPC # 39800138811
- Country of Origin Singapore
- Category Disposable Standard Batteries
Dimensions
Standard Battery Size | AAA |
Battery Size | AAA |
Details
Description
Power your industrial and professional devices with Energizer Industrial Lithium AA Batteries. Construction site, facility maintenance, medical center, business office and classroom-wherever you work, the longest-lasting professional AA batteries keep your electronics up for the job. In normal use, they're 100% leakproof to protect your worksite devices, and they operate in temperatures ranging from -40 Degrees F to 140 Degrees F. With a 20-year shelf life, you won't have device downtime. All of that lithium performance comes in a heavy duty AA battery that weighs 33% less than an alkaline AA. When work depends on automatic paper towel dispensers, hard hat lights, pulse oximeters, and more, you can rely on the power and protection of Energizer Industrial Lithium AA Batteries.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Batteries AND Light Bulbs Cot10005 (COT10005 BATTERIES AND LIGHT BULBS)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY CR2032-TPX RTC Battery For IBM Thinkpad A20 T20 T30 T40 (CR2032-TPX)
- LAUT Holo Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Midnight (L_IP23A_HO_BK)
- SOUTHWIRE Coleman Cable 172-019228806 2.3 Stw Welder Extension Cords; 50 Ft (172-019228806)
- ENERGIZER Energizer Industrial AA Alkaline Battery, 24 PK (EN91)
- ENERGIZER Industrial AAA Alkaline Battery, 1.5V DC, 24 Pack (EN92)
- ENERGIZER Energizer Max AAA Alkaline Battery, 1.5V DC, 24 Pack (E92)
- ENERGIZER Ultimate Lithium, AA Lithium Battery, 1.5 V DC, 8 Pack (L91SBP-8)
- ENERGIZER 23A Alkaline Battery, 2 PK (A23BP/2)
- ENERGIZER BATTRY ALKLN LANTRN 6V (529-1)
- EVEREADY BATTERY, ALKA, INDUST, C, 12PK (EVEEN93)
- Energizer Disposable Standard Batteries