This item is Discontinued.

Energizer Lithium CRV3 3 V Camera Battery 2 pk ELCRV3BP2

Lithium CRV3 3 V Camera Battery 2 pk (Discontinued)

  • Mfr # ELCRV3BP2
  • Zoro # G006601406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELCRV3BP2
Zoro #
G006601406
UPC #
39800042880
Country of Origin
China

Dimensions

Battery Size
CRV3

Details

Item
Battery
Voltage
3 V DC
Battery Capacity
3000 mAh
Battery Chemistry
Lithium (Li)
Application
Multipurpose
Color
Silver

Description

3-Volt e2 Photo Lithium Battery is designed for use with cameras photoflash calculators pocket pagers watches memory backup and other high-drain applications. 3-Volt e2 Photo Lithium Battery performs even in extreme temperatures and storage life up to 10 years.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.