This item is Discontinued.

Energizer Orange Rechargeable Led Industrial Handheld Flashlight, 13 lm SOLCKCCBP

Orange Rechargeable Led Industrial Handheld Flashlight, 13 lm (Discontinued)

  • Mfr # SOLCKCCBP
  • Zoro # G3319723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SOLCKCCBP
Zoro #
G3319723
UPC #
-
Country of Origin
China

Dimensions

Length
5.25 in
Body Dia.
1.50 in
Manufacturers Warranty Length
Limited Lifetime

Details

Flashlight Grade
Industrial
Lumens Range
0 to 49
Maximum Lumens Output
13
Number of Batteries
1
Flashlight Battery Type
NiMH
Body Color
Orange
Rechargeable
Rechargeable
Run Time on High Setting
2 hr
Flashlight Body Material
Plastic
Lamp Type
Led
Safety Rated
Not Safety Rated
Weight with Batteries
4.80 oz
Peak Beam Intensity
280cd
Battery Burn Time
2 hr
Beam Distance
33m
Batteries Included
Yes
Special Light Output Mode
No Special Light Output
Item
Handheld Flashlight
Lens Material
Polycarbonate
Flashlight Grouping Type
Handheld Flashlight
Switch Type
Push Button
Flashlight Beam Type
Fixed
Water Penetration Rating
IPx4
Light Output Modes
High
Lumens
13
Lighting Technology
LED
Body Material
Plastic

Description

Handheld Flashlight, Number of Batteries 1, Rechargeable Yes, Body Color Orange, Body Material Plastic, Lighting Technology LED, Weight with Batteries 4.80 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.