Shop IN PRO CAR WEAR
Create Account
F03T-GARAGE Super Duty Overhead Console Garage Door; Tan
- Mfr # F03T-GARAGE
- Zoro # G104135063
product price:Â
$
87.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F03T-GARAGE
- Zoro #
- G104135063
- UPC #
- 844176009272
- Country of Origin
- Taiwan, Province of China
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- Super Duty Overhead Console Garage Door, Tan
- All lights feature diamond-or facet-cut reflectors for a "cool as ice" look that dually improves illumination compared to standard sealed beams
- Ford
- Super Duty
- Without Moon Roof Only
- Model: Super Duty
- Color: Tan
- Country of Origin: Taiwan
- Dimension: 3" H x 6" W x 9" L
- Weight: 0.4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.