Recharge Universal Rechargeable D Batteries, For Multipurpose, Battery Rechargeable, D, 2500, 2PK

  • Mfr # NH50BP2

  • Zoro # G423365844


product price:  $17.89
/pk 2, $8.95/ea

Key Features

Battery Size
D
Height
4.3 in
Battery Capacity
2500 mAh
For Use With
Digital Cameras, Personal Digital Assistants (PDAs), Handheld Electronic Games, Portable CD Players, Palmtop Computers
Width
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NH50BP2
Zoro #
G423365844
UPC #
39800012036
Country of Origin
China

Dimensions

Battery Size
D
Height
4.3 in
Width
1.3 in
Depth
3.7 in

Details

Battery Capacity
2500 mAh
For Use With
Digital Cameras, Personal Digital Assistants (PDAs), Handheld Electronic Games, Portable CD Players, Palmtop Computers
Item
Rechargeable Battery
Battery Chemistry
Nickel Metal Hydride
Shelf Life
1 yr

Description

Recharge Universal Rechargeable D Batteries - For Multipurpose - Battery Rechargeable - D - 2500 mAh - 2 / Pack, 2PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.