Tactical Metal Light, 123A Battery, Lithium-Ion Battery, 700 Lumens Lumens, 100 m Beam Distance, Black

  • Mfr # PMHT2L

  • Zoro # G814560889


product price:  $41.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMHT2L
Zoro #
G814560889
UPC #
39800132123
Country of Origin
China

Description

Energizer Tactical Metal Light, 3 V, Battery Type: Lithium-Ion, Battery Size: 123A, Number of Batteries: 2, Lumens: 700 Lumens, Run Time: 30 hr Low, 12 hr Medium, 2 hr High, Battery Life: 2 hr, Body Material: Metal, Black, Beam Distance: 100 m

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.