Shop ENERGIZER
See all product information
Create Account
Ultimate Lithium 9V Batteries, 2 Pack - For Multipurpose - 9V - 9 V DC - 2-/ Pack
- Mfr # L522BP2
- Zoro # G504122366
product price:Â
$
73.89
/ea
Key Features
Height
4.5 in
Battery Chemistry
Lithium (Li)
Color
Silver, Blue
Battery Size
9V
Output Voltage
9 V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L522BP2
- Zoro #
- G504122366
- UPC #
- 39800911575
- Country of Origin
- China
Dimensions
- Height
- 4.5 in
- Battery Size
- 9V
- Width
- 0.7 in
- Depth
- 3.7 in
Details
- Item
- Battery
- Battery Chemistry
- Lithium (Li)
- Color
- Silver, Blue
- Output Voltage
- 9 V DC
Description
Energizer e2 Lithium batteries are designed for cameras and other high-drain electronic devices. Lithium batteries last up to 7x times longer than leading ordinary Alkaline batteries, and weigh 1/3 less than standard Alkaline batteries. Batteries offer a leak-resistant construction and perform in even the most extreme temperatures, from -40 to 140 degrees Fahrenheit.
- Pack 2.
- 9 Volt.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.