Shop ENERGIZER
See all product information
Create Account
Specialty Batteries
- Mfr # ECR1225BP
- Zoro # G423786007
product price:Â
$
2.35
/ea
Key Features
Product Type
Coin Battery
Min. Operating Temp.
-22 Degrees F
Capacity - Batteries
48 mAh
Battery Chemistry
Lithium
Max. Operating Temp.
176 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ECR1225BP
- Zoro #
- G423786007
- UPC #
- 039800138156
- Country of Origin
- Indonesia
Dimensions
- Diameter
- 0.49 in
- Battery Size
- 1225
- Height
- 0.09 in
Details
- Item
- Coin Battery
- Product Type
- Coin Battery
- Min. Operating Temp.
- -22 Degrees F
- Capacity - Batteries
- 48 mAh
- Battery Chemistry
- Lithium
- Max. Operating Temp.
- 176 Degrees F
- Terminal Type - Batteries
- Recessed Flat
- Shelf Life
- 10 yr
- Battery Cross-Reference
- DL1225, L09
- Voltage - Batteries
- 3V DC
- Fits Brand
- Energizer
- Standards
- IEC
- Standard Battery Pack Size
- 1
Description
Coin Battery, Battery Size 1225, Battery Chemistry Lithium, Voltage - Batteries 3V DC, Standard Battery Pack Size 1, Capacity - Batteries 48 mAh, Battery Cross-Reference DL1225, L09, Terminal Type - Batteries Recessed Flat, Diameter 0.49 in, Height 0.09 in, Width Not Applicable, Depth Not Applicable, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -22 Degrees F, Standards IEC
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.