
Vision HD, 3 AAA Batteries (Included), Silver (Discontinued)
- Mfr # EPMHH32E
- Zoro # G4604459
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EPMHH32E
Zoro #
G4604459
UPC #
39800127389
Country of Origin
China
Details
Run Time on High Setting
2.5 h
Lumens
270
Flashlight Grouping Type
Standard
Color
Silver
Light Output
270 lm
Tool Weight
0.32 lbs
Battery Type
3 AAA (Included)
Lighting Technology
LED
Voltage
1.5 V
Batteries Included
Yes
Lamp Type
LED
Description
Energizer® Vision HD, 3 AAA Batteries (Included), Silver
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.