Shop ENERGIZER

Worklight, Green, 1,000 lm

  • Mfr # ENYPWL31
  • Zoro # G612311317

product price: 
$
57.75
/ea

Key Features

Includes
(2) Lithium-Ion Batteries, (3) AA Batteries, USB Charging Cable
Overall Height
3.75 in
Peak Beam Intensity
7,390 cd
IP Rating
IP67
Light Output Modes
High, Low, Medium
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ENYPWL31
Zoro #
G612311317
UPC #
039800143129
Country of Origin
China
Item
Worklight
Includes
(2) Lithium-Ion Batteries, (3) AA Batteries, USB Charging Cable
Peak Beam Intensity
7,390 cd
IP Rating
IP67
Light Output Modes
High, Low, Medium
Application
Industrial
Body Color
Green
Switch Type
Push Button
Lighting Technology
LED
Weight with Batteries
2 lb
Rechargeable
Yes
Battery Chemistry
Alkaline, Lithium Ion
Special Features
Battery Indicator Light, High CRI
Lamp Life
50,000 hr
Charging Time
9 hr
Number of Batteries
3
Series
Pro Series
Drop Rating
2 m
Lens Material
Polycarbonate
Standards
ANSI FL1
Charger Style Included
USB Cord
Includes Secondary Light
Yes
Special Operating Modes
Directional Light
Run Time at Maximum Brightness
6 hr
Includes Batteries
Yes
Switch Location
Body
Includes Charger
Yes
Mount Type
Magnet
Maximum Beam Distance
150 m
Hazardous Location Specification
Not Rated
Intrinsically Safe
No
Resistance Properties
Impact Resistant, Waterproof
Maximum Run Time
60 hr
Maximum Brightness
1,000 lm
Body Material
Plastic / Rubber
Handle Shape
Rectangular
Beam Color
White
Beam Pattern
Flood
Beam Focus
Fixed
Number of Light Output Modes
3
Head Color
Plastic / Rubber
Operating Voltage
5V
Number of Batteries Required
3
Power Source
Battery
Brightness Control
Stepped Levels
Number of Lamp Heads
2
Handle Style
Rectangular
Frame Color
Green
Wattage
11.5 W
Number of Brightness Levels
3
Power Source - TS Only
Battery
Power Source - old
Battery

Dimensions

Overall Height
3.75 in
Battery Size
AA
Overall Length
9 in
Overall Width
4 in
Alternate Battery Size
AA
Overall Depth
8.9 in

Description

Worklight, Power Source Battery, Battery Chemistry Alkaline, Lithium Ion, Maximum Run Time 60 hr, Maximum Brightness 1,000 lm, Number of Brightness Levels 3, Power Cord Length Not Applicable, Operating Voltage 5V, Lighting Technology LED, Number of Lamp Heads 2, Mount Type Magnet, Frame Color Green, Hazardous Location Specification Not Rated, IP Rating IP67, Maximum Height Adjustment Not Applicable, Battery Size AA, Brightness Control Stepped Levels, Charging Time 9 hr

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.