
Adhesive Lined Heat Shrink Boot, Single Wall, > 3:1 I.D. Shrink Ratio, Black, 1000 mm (Discontinued)
- Mfr # MWTM-50/16-1000/S(S10)
- Zoro # G605917724
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MWTM-50/16-1000/S(S10)
Zoro #
G605917724
UPC #
-
Country of Origin
Germany
Dimensions
Length
1000 mm
Details
Item
Adhesive Lined Heat Shrink Boot
Shrink Ratio
> 3:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
16 mm
Material
Cross-Linked Polyolefin
Color
Black
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.