This item is Discontinued.

Energy CCT38-50-SN-M12 BM4873-000

CCT38-50-SN-M12 (Discontinued)

  • Mfr # BM4873-000
  • Zoro # G700976763
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BM4873-000
Zoro #
G700976763
UPC #
-
Country of Origin
Australia

Dimensions

Installed Height - Max
5.66 in
Maximum Cable Diameter
1.95 in
Minimum Cable Diameter
1.48 in

Details

Type
Cable Clamp
Number of Cables to be Mounted
3
Bolt
M12 mm
Bolt Hole Centers
5.38 in
Mounting Hardware
Strut Nut - Stainless

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.