This item is Discontinued.

Energy Chain Corrugated Tubing, PA 12, 1-1/4 in., 25 ft I-PIST-36B-25

Corrugated Tubing, PA 12, 1-1/4 in., 25 ft (Discontinued)

  • Mfr # I-PIST-36B-25
  • Zoro # G0859905
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
I-PIST-36B-25
Zoro #
G0859905
UPC #
-
Country of Origin
Switzerland

Dimensions

Corrugated Tubing Inside Dia.
1.41 in
Outside Dia.
1.67 in
Nominal Size
1 1/4 in
Wall Thickness
0.24 in
Corrugated Tubing Length
25 ft
Overall Length
25 ft
Inside Diameter
1.44 in

Details

Item
Corrugated Loom Tubing
Temp. Range
-58 Degrees to 203 Degrees F
Corrugated Tubing Item
Corrugated Loom Tubing
Self Extinguishing
Flame Retardant
Corrugated Tubing Color
Black
Corrugated Tubing Split
No
Corrugated Tubing Material
Polyamide 12
Chemical Resistant
Yes
Self Extinguising
Yes
Color
Black
Tubing Material
Polyamide 12
Tubing Color
Black
Max. Operating Temperature
203 Degrees F
Operating Temp. Range
-58 Degrees F to 203 Degrees F
Outdoor Use
For Outdoor Use
Min. Operating Temperature
-58 Degrees F
Self-Extinguishing
Flame Retardant
Self-extinguishing
Flame Retardant

Description

Corrugated Loom Tubing, Nominal Size 1 1/4 in, Inside Diameter 1.44 in, Outside Dia. 1.67 in, Overall Length 25 ft, Tubing Material Polyamide 12, Max. Operating Temperature 203 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split No, Self Extinguishing Yes, Wall Thickness 0.24 in, Min. Operating Temperature -58 Degrees F, Outdoor Use Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.