This item is Discontinued.

Energy Chain Corrugated Tubing, PA 12, 1-1/4 in., 45 ft I-PIST-36B-45

Corrugated Tubing, PA 12, 1-1/4 in., 45 ft (Discontinued)

  • Mfr # I-PIST-36B-45
  • Zoro # G1848463
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
I-PIST-36B-45
Zoro #
G1848463
UPC #
-
Country of Origin
Switzerland

Dimensions

Wall Thickness
0.24 in
Corrugated Tubing Inside Dia.
1.41 in
Corrugated Tubing Length
45 ft
Nominal Size
1 1/4 in
Outside Dia.
1.67 in
Overall Length
45 ft
Inside Diameter
1.44 in

Details

Item
Corrugated Loom Tubing
Corrugated Tubing Material
Polyamide 12
Self Extinguishing
Flame Retardant
Corrugated Tubing Split
No
Corrugated Tubing Item
Corrugated Loom Tubing
Chemical Resistant
Yes
Self Extinguising
Yes
Temp. Range
-58 Degrees to 203 Degrees F
Corrugated Tubing Color
Black
Color
Black
Tubing Material
Polyamide 12
Tubing Color
Black
Operating Temp. Range
-58 Degrees F to 203 Degrees F
Max. Operating Temperature
203 Degrees F
Min. Operating Temperature
-58 Degrees F
Outdoor Use
For Outdoor Use
Self-extinguishing
Flame Retardant
Self-Extinguishing
Flame Retardant

Description

Corrugated Loom Tubing, Nominal Size 1 1/4 in, Inside Diameter 1.44 in, Outside Dia. 1.67 in, Overall Length 45 ft, Tubing Material Polyamide 12, Max. Operating Temperature 203 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split No, Self Extinguishing Yes, Wall Thickness 0.24 in, Min. Operating Temperature -58 Degrees F, Outdoor Use Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.