This item is Discontinued.

Energy Chain Elbow 90 deg., 2.150 in., Black, Polyamides I-BVWD-P488GT

Elbow 90 deg., 2.150 in., Black, Polyamides (Discontinued)

  • Mfr # I-BVWD-P488GT
  • Zoro # G3335762
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
I-BVWD-P488GT
Zoro #
G3335762
UPC #
-
Country of Origin
Unknown

Dimensions

Tubing Size
2.15 in
Connection Type/Size
PG48
Nominal Size
2 3/20 in

Details

Item
Elbow 90 Degrees
IP Rating
66
Self Extinguising
Yes
Corrugated Tubing Fitting Item
90 Degrees Elbow
Corrugated Tubing Fitting Color
Black
Temp. Range
40 Degrees to 221 Degrees F
For Use With
IGUS Corrugated Tubing
Chemical Resistant
Yes
Corrugated Tubing Fitting Material
Nylon
Self Extinguishing
Flame Retardant
Color
Black
Min. Operating Temperature
40 Degrees F
Max. Operating Temperature
221 Degrees F
Description/Special Features
Free of Cadmium, Halogen, and Phosphor, Highest Grade of Safety and Sealing, Impact Strength, Wide Range of Applications
Operating Temp. Range
40 Degrees F to 221 Degrees F
Self-Extinguishing
Flame Retardant
Self-extinguishing
Flame Retardant

Description

Elbow 90 Degrees, Connection Type/Size PG48, Corrugated Tubing Fitting Material Nylon, Tubing Size 2.15 in, Chemical Resistant Yes, For Use With IGUS Corrugated Tubing, Description/Special Features Free of Cadmium, Halogen, and Phosphor, Highest Grade of Safety and Sealing, Impact Strength, Wide Range of Applications, Corrugated Tubing Fitting Color Black, IP Rating 66, Self Extinguishing Yes, Standards -, Temp. Range 40 Degrees to 221 Degrees F, Max. Operating Temperature 221 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.