This item is Discontinued.

Enermax EMB650AWT MARBLEBRON 650W 80 Plus Bronze Semi-modular Single EMB650AWT

EMB650AWT MARBLEBRON 650W 80 Plus Bronze Semi-modular Single (Discontinued)

  • Mfr # EMB650AWT
  • Zoro # G200440108
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EMB650AWT
Zoro #
G200440108
UPC #
819315024980
Country of Origin
China

Dimensions

Height
3.4"
Width
5.9"
Depth
5.5"

Details

Product Type
Power Supply
Output Power
650 W

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.