This item is Discontinued.

Enermax EMB750EWT MARBLEBRON 750W 80 Plus Bronze Semi-modular Single EMB750EWT

EMB750EWT MARBLEBRON 750W 80 Plus Bronze Semi-modular Single (Discontinued)

  • Mfr # EMB750EWT
  • Zoro # G700440103
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EMB750EWT
Zoro #
G700440103
UPC #
819315024997
Country of Origin
China

Dimensions

Width
5.9"
Height
3.4"
Depth
5.5"

Details

Product Type
Power Supply
Output Power
750 W

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.