0 to 10,000 psi psi, 2-1/2 in Dial, 1/4 in NPTF, Lower Location, stainless steel Case Material
- Mfr # G2535L
- Zoro # G716312456
product price:Â
$
198.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Accuracy
+/- 1.5%
Process Connection Location
Lower
Process Connection Size
1/4 in FNPT
Process Connection Type
NPTF
Dial Size (In.)
37 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G2535L
- Zoro #
- G716312456
- UPC #
- 662005223015
- Country of Origin
- United States
- Accuracy
- +/- 1.5%
- Process Connection Location
- Lower
- Process Connection Type
- NPTF
- Gauge Case Material
- Stainless Steel Case
- Lens Material
- glass
- Primary Pressure Range
- 0 to 10,000 psi
- Primary Scale Minor Graduations
- 200 to 2000 psi
- Series
- G Series
- Liquid-Filled Case
- Glycerin
- Includes
- Safety Blow-Out Disk and Pressure Equalizing Membrane
- Case Color
- Silver
Dimensions
- Process Connection Size
- 1/4 in FNPT
- Dial Size (In.)
- 37 mm
- Height
- 84 mm
Description
Enerpac hydraulic pressure gauge glycerine filled, series: G series, 0 to 10,000 psi, 1/4 in FNPT lower, 2-1/2 in dial dia, +/- 1.5% full scale accuracy, stainless steel case/glass lens, silver case, 84 mm H x 37 mm D.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.