Zoro Homepage

500T D/A CYLINDER

  • Mfr # RR50012

  • Zoro # G712655717


product price: $49,797.99
/ea
Item requires special delivery charges. A $460.00 per item surcharge will be applied.

Key Features

Bore Dia.
12 in
Stroke Length
12 in
Max. Pressure
10,000 psi
Cylinder Type
General Purpose
Plunger Thread Size
3 1/4"-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR50012
Zoro #
G712655717
UPC #
0662005654109
Country of Origin
United States

Dimensions

Bore Dia.
12 in
Stroke Length
12 in
Plunger Thread Size
3 1/4"-12
Collar Thread Size
15 5/8"-8
Plunger Dia.
8 in
Outside Dia.
15.63 in
Extended Height
40.75 in
Retracted Height
28.75 in
Nominal Stroke Length
12 in
Base Mounting Thread Size
1 3/4"-5
Base Bolt Circle Dia.
8 in

Details

Item
Cylinder
Max. Pressure
10,000 psi
Cylinder Type
General Purpose
Weight
1,300 lb
Body Material
Steel
Single Acting/Double Acting
Double Acting
Includes
Coupler
Effective Push Area
113.15 sq in
Nominal Capacity
500 ton
Max. Push Capacity
565.7 ton
Oil Capacity Push
1,358 cu in

Description

Cylinder, Double Acting, General Purpose, Steel, Nominal Capacity 500 ton, Max. Push Capacity 565.7 ton, Stroke Length 12 in, Nominal Stroke Length 12 in, Effective Push Area 113.15 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 1,358 cu in, Retracted Height 28.75 in, Extended Height 40.75 in, Outside Dia. 15.63 in, Plunger Dia. 8 in, Plunger Thread Size 3 1/4 In.-12, Collar Thread Size 15 5/8 In.-8, Base Bolt Circle Dia. 8 in, Base Mounting Thread Size 1 3/4 In.-5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.