Shop ENERPAC
See all product information
Create Account
Air Hydraulic Torque Wrench Pump, 100 psi
- Mfr # ZA4210MX-FG
- Zoro # G322937319
product price:Â
$
11,292.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Displacement @ 10,000 PSI
80 cu in/min
Air Consumption - Maximum
100 scfm
Overall Height
17.8 in
Wire Rope Length
27.9 in
Treadle Design
Two Position
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZA4210MX-FG
- Zoro #
- G322937319
- UPC #
- 662005397334
- Country of Origin
- United States
- Displacement @ 10,000 PSI
- 80 cu in/min
- Item
- Air Hydraulic Torque Wrench Pump
- Air Consumption - Maximum
- 100 scfm
- Treadle Design
- Two Position
- Control Valve Function
- Advance, Retract
- Displacement @ 100 psi
- 850 cu in/min
- Air Intake Connection Type
- NPTF
- Operating Pressure - Maximum
- 10,000 psi
- Displacement @ 5000 psi
- 110 cu in/min
- Reservoir Capacity
- 2.6 gal
- Air Intake Pressure - Maximum
- 100 psi
- Sound Level - Maximum
- 97 dBA
- Flow Rate - Maximum
- 80 cu in/min
- Media Intake Connection Type
- NPTF
- Features
- Internal Relief Valves, Bypass System
- Includes
- Pressure Gauge, Return Line Filter
- Sound Level - Minimum
- 94 dBA
- Control Valve Type
- 2-Position, 3-Way
Dimensions
- Overall Height
- 17.8 in
- Wire Rope Length
- 27.9 in
- Air Intake Connection Size
- 1/2 in
- Media Intake Connection Size
- 1/2 in
- Overall Length
- 27.9 in
- Length
- 27.9 in
- Fits Chest Size
- Internal Relief Valves, Bypass System
Description
Air Hydraulic Torque Wrench Pump, Reservoir Capacity 2.6 gal, Air Intake Pressure - Maximum 100 psi, Air Intake Connection Size 1/2 in, Operating Pressure - Maximum 10,000 psi, Displacement @ 100 psi 850 cu in/min, Displacement @ 5000 psi 110 cu in/min, Displacement @ 10,000 PSI 80 cu in/min, Sound Level - Maximum 97 dBA, Control Valve Type 2-Position, 3-Way, Air Consumption - Maximum 100 scfm, Air Intake Connection Type NPTF, Control Valve Function Advance, Retract
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.