Pneumatic Powered Hydraulic Pump
- Mfr # PARG3105NB
- Zoro # G523958380
product price:Â
$
2,797.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Air Intake Connection Size
1/4 in
Air Intake Connection Type
NPTF
Media Intake Connection Type
NPTF
Displacement @ 5000 psi
0 cu in/min
Displacement @ 100 psi
170 cu in/min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PARG3105NB
- Zoro #
- G523958380
- UPC #
- 662005118984
- Country of Origin
- United States
- Item
- Pneumatic Powered Hydraulic Pump
- Air Intake Connection Type
- NPTF
- Media Intake Connection Type
- NPTF
- Displacement @ 5000 psi
- 0 cu in/min
- Displacement @ 100 psi
- 170 cu in/min
- Operating Pressure - Maximum
- 5,000 psi
- Features
- Pressure Relief Valve
- Flow Rate - Maximum
- 180 cu in/min
- Reservoir Capacity
- 305 cu in
- Displacement @ 10,000 PSI
- 15 cu in/min
- Control Valve Type
- 3-Position, 3-Way
- Control Valve Function
- Advance, Hold, Retract
- Actuation Type
- Pendant
- Sound Level - Maximum
- 75 dBA
- Air Consumption - Maximum
- 12 scfm
- Air Intake Pressure - Maximum
- 125 psi
Dimensions
- Air Intake Connection Size
- 1/4 in
- Media Intake Connection Size
- 3/8 in
- Overall Length
- 12.4 in
- Overall Width
- 8 in
- Overall Height
- 7.9 in
- Wire Rope Length
- 12.4 in
- Length
- 12.4 in
- Fits Chest Size
- Pressure Relief Valve
Description
Pneumatic Powered Hydraulic Pump, Reservoir Capacity 305 cu in, Air Intake Pressure - Maximum 125 psi, Air Intake Connection Size 1/4 in, Operating Pressure - Maximum 5,000 psi, Displacement @ 100 psi 170 cu in/min, Displacement @ 5000 psi 0 cu in/min, Displacement @ 10,000 PSI 15 cu in/min, Sound Level - Maximum 75 dBA, Control Valve Type 3-Position, 3-Way, Actuation Type Pendant, Air Consumption - Maximum 12 scfm, Air Intake Connection Type NPTF, Control Valve Function Advance, Hold, Retract
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.