Air Motors - Should be Hydraulic Pumps R
- Mfr # DC9804259SR
- Zoro # G223958635
product price:Â
$
1,821.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Continuous Torque
48 in-lb
Shaft Type
Keyed
Series
Z-Class
Flange Mount
4-Bolt, Square
Max. RPM
1,800 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC9804259SR
- Zoro #
- G223958635
- UPC #
- 662005448081
- Country of Origin
- United States
- Continuous Torque
- 48 in-lb
- Shaft Type
- Keyed
- Series
- Z-Class
- Flange Mount
- 4-Bolt, Square
- Item
- Hydraulic Motor
- Max. RPM
- 1,800 RPM
Dimensions
- Shaft Dia.
- 24 mm
Description
Hydraulic Motor, Not Applicable Displacement, Continuous Torque 48 in-lb, Flange Mount 4-Bolt, Square, Not Applicable Port Size, Shaft Dia. 24 mm, Min. Oil Viscosity Not Applicable, Max. RPM 1,800 RPM, Pressure Rating Not Applicable, Shaft Type Keyed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.