Zoro Homepage

Air Pump, 1/4 in, 12.7 in, NPT

  • Mfr # WAP30008D

  • Zoro # G712923779


product price: $4,375.99
/ea
Free Shipping & Returns

Key Features

Features
Metal Reservoir
Air Intake Pressure - Maximum
120 psi
Overall Width
12.7 in
Sound Level - Maximum
75 dBA
Air Consumption - Maximum
20 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAP30008D
Zoro #
G712923779
UPC #
0662005391400
Country of Origin
China

Dimensions

Overall Width
12.7 in
Overall Height
13.2 in
Air Intake Connection Size
1/4 in
Overall Length
16.6 in

Details

Item
Air Pump
Features
Metal Reservoir
Air Intake Pressure - Maximum
120 psi
Sound Level - Maximum
75 dBA
Air Consumption - Maximum
20 scfm
Reservoir Capacity
415 cu in
Flow Rate - Maximum
252 cu in/min
Operating Pressure - Maximum
5,280 psi
Displacement @ 100 psi
252 cu in/min
Air Intake Connection Type
NPT

Description

Air Pump, Reservoir Capacity 415 cu in, Air Intake Pressure - Maximum 120 psi, Air Intake Connection Size 1/4 in, Operating Pressure - Maximum 5,280 psi, Displacement @ 100 psi 252 cu in/min, Displacement @ 5000 psi Not Applicable, Displacement @ 10,000 PSI Not Applicable, Sound Level - Maximum 75 dBA, Control Valve Type Not Applicable, Air Consumption - Maximum 20 scfm, Air Intake Connection Type NPT, Control Valve Function Not Applicable, Features Metal Reservoir

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.