ZA4408MX, Two Speed, Air Hydraulic Pump 4/3 Manual Valve, 1.0 gallon Oil, For Double-Acting Cylinder

  • Mfr # ZA4408MX
  • Zoro # G7050793
product price: 
$
8,042.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Oil Capacity (Cu.-In.)
404.25 cu in
Reservoir Capacity (Gal.)
1.75 gal
Oil Displacement @ 0 PSI
110.00 cu in/min
Oil Displacement @ 10,000 PSI
80 cu in/min
Operating Air PSI
60 to 100
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZA4408MX
Zoro #
G7050793
UPC #
662005132676
Country of Origin
United States
Item
Air Hydraulic Pump
Oil Capacity (Cu.-In.)
404.25 cu in
Reservoir Capacity (Gal.)
1.75 gal
Oil Displacement @ 0 PSI
110.00 cu in/min
Oil Displacement @ 10,000 PSI
80 cu in/min
Operating Air PSI
60 to 100
Oil Displacement @ 5000 PSI
80 cu in/min
Air Consumption (SCFM)
20 to 100
Actuation Type
Pendant
Includes
Optional Heat Exchangers and Roll Cages Available
Built-In
One Factory Preset for Overload Protection and One Adjustable for Pre-Setting Maximum System Pressure, Sight or Level Gauge and Internal Relief Valves
Usable Oil Capacity Vertical Mount
Pump
Type
Air Powered
Features
Ergonomic Design, Pedal Lock Function, Pressure Relief Valve
Displacement @ 10,000 PSI
80 cu in/min
dBA
94 to 97
Air Inlet NPT (In.)
1/2
Treadle
Three Position
Capacity (PSI)
10,000
Fluid Port NPT (In.)
3/8
Oil Displacement @ 5000 psi
80 cu in/min
Operating Pressure - Maximum
10,000 psi
Sound Level - Minimum
94 dBA
Air Intake Pressure - Maximum
100 psi
Reservoir Capacity
404 cu in
Air Intake Connection Type
FNPT
Sound Level - Maximum
97 dBA
Flow Rate - Maximum
80 cu in/min
Displacement @ 5000 psi
110 cu in/min
Control Valve Type
3-Position, 4-Way
Control Valve Function
Advance, Hold, Retract
Displacement @ 100 psi
850 cu in/min
Treadle Design
Three Position
Air Consumption - Maximum
100 scfm
Displacement @ 700 psi
675 cu in/min

Dimensions

Height (In.)
8.1 in
Width (In.)
5.9 in
Length (In.)
6.1 in
Overall Width
5.9 in
Overall Height
20.5 in
Overall Length
19.4 in
Air Intake Connection Size
1/2 in
Media Intake Connection Size
3/8 in
Wire Rope Length
19.4 in
Length
19.4 in
Fits Chest Size
Ergonomic Design, Pedal Lock Function, Pressure Relief Valve

Description

Air Hydraulic Pump, Reservoir Capacity 404 cu in, Air Intake Pressure - Maximum 100 psi, Air Intake Connection Size 1/2 in, Operating Pressure - Maximum 10,000 psi, Displacement @ 100 psi 850 cu in/min, Displacement @ 5000 psi 110 cu in/min, Displacement @ 10,000 PSI 80 cu in/min, Sound Level - Maximum 97 dBA, Control Valve Type 3-Position, 4-Way, Actuation Type Pendant, Air Consumption - Maximum 100 scfm, Air Intake Connection Type FNPT, Control Valve Function Advance, Hold, Retract

Ratings & reviews