Zoro Homepage

Air Pump, Foot, Hand, 5.7 in, NPT

  • Mfr # PA135

  • Zoro # G312648225


product price: $1,521.99
/ea
Free Shipping & Returns

Key Features

Actuation Type
Foot, Hand
Features
Pressure Relief Valve
Sound Level - Maximum
80 dBA
Operating Pressure - Maximum
5,000 psi
Displacement @ No Load
60 cu in/min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA135
Zoro #
G312648225
UPC #
0662005100033
Country of Origin
United States

Dimensions

Overall Height
5.7 in
Overall Width
5.6 in
Air Intake Connection Size
3/8 in
Overall Length
14.7 in

Details

Item
Air Pump
Actuation Type
Foot, Hand
Features
Pressure Relief Valve
Sound Level - Maximum
80 dBA
Operating Pressure - Maximum
5,000 psi
Displacement @ No Load
60 cu in/min
Treadle Design
Two Position
Flow Rate - Maximum
60 cu in/min
Air Intake Pressure - Maximum
100 psi
Reservoir Capacity
37 cu in
Control Valve Type
2-Position, 3-Way
Air Intake Connection Type
NPT
Displacement @ 5000 psi
10 cu in/min
Air Consumption - Maximum
12 scfm
Control Valve Function
Advance, Retract

Description

Air Pump, Reservoir Capacity 37 cu in, Air Intake Pressure - Maximum 100 psi, Air Intake Connection Size 3/8 in, Operating Pressure - Maximum 5,000 psi, Displacement @ 100 psi Not Applicable, Displacement @ 5000 psi 10 cu in/min, Displacement @ 10,000 PSI Not Applicable, Sound Level - Maximum 80 dBA, Control Valve Type 2-Position, 3-Way, Actuation Type Foot, Hand, Air Consumption - Maximum 12 scfm, Air Intake Connection Type NPT, Control Valve Function Advance, Retract

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.