Zoro Homepage

ALUMINUM CYLINDER 20T 250MM STROKE

  • Mfr # RAC2010

  • Zoro # G512655702


product price: $2,744.99
/ea
Free Shipping & Returns

Key Features

Plunger Thread Size
2.0-8 UNC- 2B
Stroke Length
9 27/32 in
Outside Dia.
3.35 in
Single Acting/Double Acting
Single Acting
Max. Pressure
10,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAC2010
Zoro #
G512655702
UPC #
0662005378944
Country of Origin
India

Dimensions

Plunger Thread Size
2.0-8 UNC- 2B
Stroke Length
9 27/32 in
Outside Dia.
3.35 in
Extended Height
24.58 in
Plunger Dia.
1.97 in
Retracted Height
14.73 in
Base Bolt Circle Dia.
2.76 in
Bore Dia.
2.48 in
Base Mounting Thread Size
M6
Nominal Stroke Length
9 13/16 in

Details

Single Acting/Double Acting
Single Acting
Max. Pressure
10,000 psi
Weight
12.3 lb
Cylinder Type
Lightweight
Body Material
Aluminum
Includes
Coupler, Dust Cap, Handle
Item
Cylinder
Effective Push Area
4.83 sq in
Oil Capacity Push
47.53 cu in
Max. Push Capacity
24.2 ton
Nominal Capacity
20 ton

Description

Cylinder, Single Acting, Lightweight, Aluminum, Nominal Capacity 20 ton, Max. Push Capacity 24.2 ton, Stroke Length 9 27/32 in, Nominal Stroke Length 9 13/16 in, Effective Push Area 4.83 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 47.53 cu in, Retracted Height 14.73 in, Extended Height 24.58 in, Outside Dia. 3.35 in, Plunger Dia. 1.97 in, Plunger Thread Size 2.0-8 UNC- 2B, Base Bolt Circle Dia. 2.76 in, Base Mounting Thread Size M6, Center Hole Dia. Not Applicable, Weight 12.3 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.