Zoro Homepage

ALUMINUM CYLINDER 30T 2" STROKE

  • Mfr # RAC302

  • Zoro # G112655645


product price: $2,420.99
/ea
Free Shipping & Returns

Key Features

Weight
9.9 lb
Extended Height
9.1 in
Plunger Dia.
2.36 in
Max. Pressure
10,000 psi
Stroke Length
1 31/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAC302
Zoro #
G112655645
UPC #
0662005125739
Country of Origin
India

Dimensions

Extended Height
9.1 in
Plunger Dia.
2.36 in
Stroke Length
1 31/32 in
Retracted Height
7.13 in
Plunger Thread Size
2.0-8 UNC- 2B
Outside Dia.
3.94 in
Bore Dia.
2.95 in
Base Bolt Circle Dia.
3.15 in
Nominal Stroke Length
2 in
Base Mounting Thread Size
M6

Details

Weight
9.9 lb
Max. Pressure
10,000 psi
Body Material
Aluminum
Cylinder Type
Lightweight
Item
Cylinder
Includes
Coupler, Dust Cap, Handle
Single Acting/Double Acting
Single Acting
Oil Capacity Push
13.49 cu in
Max. Push Capacity
34.2 ton
Effective Push Area
6.85 sq in
Nominal Capacity
30 ton

Description

Cylinder, Single Acting, Lightweight, Aluminum, Nominal Capacity 30 ton, Max. Push Capacity 34.2 ton, Stroke Length 1 31/32 in, Nominal Stroke Length 2 in, Effective Push Area 6.85 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 13.49 cu in, Retracted Height 7.13 in, Extended Height 9.1 in, Outside Dia. 3.94 in, Plunger Dia. 2.36 in, Plunger Thread Size 2.0-8 UNC- 2B, Base Bolt Circle Dia. 3.15 in, Base Mounting Thread Size M6, Center Hole Dia. Not Applicable, Weight 9.9 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.