Zoro Homepage

Aluminum Hollow Plunger Cylinder

  • Mfr # RACH10010

  • Zoro # G612655688


product price: $15,327.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Stroke Length
9 13/16 in
Retracted Height
20.76 in
Center Hole Dia.
3.11 in
Includes
Coupler, Dust Cap, Handles
Cylinder Type
Hollow Plunger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RACH10010
Zoro #
G612655688
UPC #
0662005379088
Country of Origin
India

Dimensions

Stroke Length
9 13/16 in
Retracted Height
20.76 in
Center Hole Dia.
3.11 in
Extended Height
30.6 in
Outside Dia.
9.84 in
Plunger Dia.
5.71 in
Nominal Stroke Length
9 13/16 in
Base Bolt Circle Dia.
8.66 in
Base Mounting Thread Size
M10

Details

Includes
Coupler, Dust Cap, Handles
Cylinder Type
Hollow Plunger
Body Material
Aluminum
Single Acting/Double Acting
Single Acting
Max. Pressure
10,000 psi
Item
Hollow Cylinder
Effective Push Area
25.51 sq in
Nominal Capacity
127.5 ton
Max. Push Capacity
127.5 ton
Oil Capacity Push
251.07 cu in

Description

Hollow Cylinder, Single Acting, Hollow Plunger, Aluminum, Nominal Capacity 127.5 ton, Max. Push Capacity 127.5 ton, Stroke Length 9 13/16 in, Nominal Stroke Length 9 13/16 in, Effective Push Area 25.51 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 251.07 cu in, Retracted Height 20.76 in, Extended Height 30.6 in, Outside Dia. 9.84 in, Plunger Dia. 5.71 in, Base Bolt Circle Dia. 8.66 in, Base Mounting Thread Size M10, Center Hole Dia. 3.11 in, Includes Coupler, Dust Cap, Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.