Zoro Homepage

Aluminum Hollow Plunger Cylinder

  • Mfr # RACH204

  • Zoro # G212655767


product price: $3,244.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
3 15/16 in
Single Acting/Double Acting
Single Acting
Cylinder Type
Hollow Plunger
Outside Dia.
3.93 in
Plunger Dia.
2.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RACH204
Zoro #
G212655767
UPC #
0662005379019
Country of Origin
India

Dimensions

Stroke Length
3 15/16 in
Outside Dia.
3.93 in
Plunger Dia.
2.17 in
Retracted Height
9.89 in
Extended Height
13.83 in
Center Hole Dia.
1.06 in
Base Bolt Circle Dia.
3.15 in
Nominal Stroke Length
3 15/16 in
Base Mounting Thread Size
M6

Details

Single Acting/Double Acting
Single Acting
Cylinder Type
Hollow Plunger
Item
Hollow Cylinder
Body Material
Aluminum
Max. Pressure
10,000 psi
Includes
Coupler, Dust Cap, Handles
Nominal Capacity
25.4 ton
Effective Push Area
5.07 sq in
Oil Capacity Push
19.96 cu in
Max. Push Capacity
25.4 ton

Description

Hollow Cylinder, Single Acting, Hollow Plunger, Aluminum, Nominal Capacity 25.4 ton, Max. Push Capacity 25.4 ton, Stroke Length 3 15/16 in, Nominal Stroke Length 3 15/16 in, Effective Push Area 5.07 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 19.96 cu in, Retracted Height 9.89 in, Extended Height 13.83 in, Outside Dia. 3.93 in, Plunger Dia. 2.17 in, Base Bolt Circle Dia. 3.15 in, Base Mounting Thread Size M6, Center Hole Dia. 1.06 in, Includes Coupler, Dust Cap, Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.